Order Entry
Germany
Orders LinkContactUsLinkComponent
Stoppers, flange plug caps

Stoppers, flange plug caps

Blue, 12 mm
Catalog # SIMPT404-3B
Supplier:   Simport Scientific
Stoppers, flange plug caps
Catalog # SIMPT404-3B
Supplier:  Simport Scientific
Stoppers, flange plug caps
Stoppers, flange plug caps

Blue, 12 mm

Price
70,50 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PE Plug type push-in caps and 2-position snap caps are made of polyethylene for test tubes with outside diameters of 12 or 17 mm. Dual position caps offer two possibilities: the closed but unsealed position where samples are maintained aerobic for microbiological procedures; and the fully sealed position where the cap is pushed tight to seal the tube for anaerobic use or for storage, transfer and centrifuge applications.

Specifications
  • Ø bottom:
    12 mm
  • Colour:
    Blue
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.