Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Nalgene™ Screw Caps

Replacement closure, 63 mm, Natural, PP
Catalog # 216-8960
   Low Manufacturing Impact
Nalgene™ Screw Caps
Catalog # 216-8960
   Low Manufacturing Impact
Nalgene™ Screw Caps
Nalgene™ Screw Caps

Replacement closure, 63 mm, Natural, PP

Price
37,40 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, coloured.

  • Very good chemical resistance
  • Heat resistant up to 135 °C
  • Autoclavable

Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.

Specifications
  • Cap Size:
    63 mm
  • Colour:
    Natural
  • Description:
    Replacement closure
  • Material:
    PP
  • Seq:
    35
  • Cat. No.:
    216-8960
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.