pH electrodes, single, ScienceLine
pH electrode, sphere membrane, H-glass, H 1180, 0 - 14, +10...+100 °C, Glass, 12×120 mm, Plug head
SCOI285103212
Single electrodes with plug head and Silamid® reference system.
- Membrane shape: Sphere
- Shaft material: glass, 12 mm Ø
- Zero point: pH = 7,0 ± 0,3
- Connection:Plug head
- Ø×L:12×120 mm
- Type:H 1180
- Description:pH electrode, sphere membrane, H-glass
- Material:Glass
- Temp.:+10...+100 °C
- pH:0 - 14



