Micro filter funnels, DURAN®
10 mm, 3, 2 ml, 6 mm
Catalog # SCOT258575301
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- For filtration of very small volumes
- Highly resistant to most chemicals such as solvents, acids and alkalis
- Very good temperature resistance
With integrated sintered glass filter plate.
Specifications
- Plate Ø:10 mm
- Porosity:3
- Capacity:2 ml
- Stem O-Ø:6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



