VWR®, Block Weights, Class M1
50 kg, 2500 ± mg, Without certificate
Catalog # 611-8323
Supplier: VWR Collection
Jump to:
Product Details & Documents
Rectangular weights made from cast iron (density 7,2 g/cm³).
- Indelible unique identification number guarantees traceability
Colour: Grey.
Conforms to OILM, COFRAC accredited
Certifications: Conforms to OIML, COFRAC accredited.
Packaging: Block weights are supplied with cardboard packaging to protect the weights during transportation.
Documents
Specifications
- Weight:50 kg
- Seq:004
- Tolerance:2500 ± mg
- Type:Without certificate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



