Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Block Weights, Class M1

VWR®, Block Weights, Class M1

5 kg, 250 ± mg, Without certificate
Catalog # 611-8298
Supplier:   VWR Collection
VWR®, Block Weights, Class M1
Catalog # 611-8298
Supplier:  VWR Collection
VWR®, Block Weights, Class M1
VWR®, Block Weights, Class M1

5 kg, 250 ± mg, Without certificate

Price
104,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rectangular weights made from cast iron (density 7,2 g/cm³).

  • Indelible unique identification number guarantees traceability

Colour: Grey.

Conforms to OILM, COFRAC accredited

Certifications: Conforms to OIML, COFRAC accredited.

Packaging: Block weights are supplied with cardboard packaging to protect the weights during transportation.

Specifications
  • Weight:
    5 kg
  • Seq:
    001
  • Tolerance:
    250 ± mg
  • Type:
    Without certificate