Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnels with short stem, Nalgene®

Funnels with short stem, Nalgene®

72 mm, 12 mm, 101 mm
Catalog # 221-0096
   Low Manufacturing Impact
Funnels with short stem, Nalgene®
Catalog # 221-0096
   Low Manufacturing Impact
Funnels with short stem, Nalgene®
Funnels with short stem, Nalgene®

72 mm, 12 mm, 101 mm

Price
45,50 €
Log in for availability
1 * 2 ST
Product Details & Documents

LDPE, transparent.

  • Good chemical resistance
  • Include external ribs for better air evacuation and a suspension eye
  • Ideal for filtration with partial vacuum

With smooth internal walls. Very sturdy construction.

Specifications
  • Int.Ø top:
    101 mm
  • Stem O-Ø:
    12 mm
  • Stem length:
    72 mm
  • Cat. No.:
    221-0096
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.