Measuring cylinders, tall form, class B, PMP, Nalgene®
2000 ml, 20,0 ml, 12,0 ± ml
Catalog # 612-4017
Supplier: Thermo Fisher Scientific
Measuring cylinders, tall form, class B, PMP, Nalgene®
Catalog # 612-4017
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PMP, transparent, tall form, autoclavable, class B.
- Calibrated to contain (TC, In) at 20 °C, non-wetting - no meniscus to confuse readings
- Moulded graduations and hexagonal base in blue PP, stable, large spout, very robust
- Autoclavable, but accuracy will be affected
ASTM Class B E1272 and ISO 6706
Certifications: ASTM Class B E1272 and ISO 6706
Specifications
- Capacity:2000 ml
- Division:20,0 ml
- Tolerance:12,0 ± ml
- Cat. No.:612-4017
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



