Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Filter funnel heads

Disc 24 mm Ø, 30 ml, 28 mm
Catalog # 511-5110
Supplier:   DWK Life Sciences
Filter funnel heads
Catalog # 511-5110
Supplier:  DWK Life Sciences
Filter funnel heads
Filter funnel heads

Disc 24 mm Ø, 30 ml, 28 mm

Price
27,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Filter head in DURAN® borosilicate glass 3.3, clear, PP funnel and two fluorinated rubber sealing rings.

  • Easily interchangeable discs
  • Safe and simple removal of filtered material
  • Discs easily cleaned on both sides

Slit sieve 511-5126 (48 mm Ø) suitable as paper filter or membrane support on the 250 ml model.

 : Threaded filter head with funnel and two sealing rings, without filter disc.

Specifications
  • For:
    Disc 24 mm Ø
  • Thread:
    28 mm
  • Capacity:
    30 ml
  • Seq:
    01