Flat flange beaker, DURAN®
1000 ml, 130 mm, flange DN 120, 125 mm
Catalog # 201-0141
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN® borosilicate glass 3.3, clear, with laboratory flat flange (DN) with groove for vacuum use. Maximum operating pressure at 250 °C: 0,5 bar.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Caution: Important: At a maximum operating temperature of 250 °C and at permissible operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels may not exceed 30 °C.
Specifications
- Ext.Ø:130 mm
- With:flange DN 120
- Capacity:1000 ml
- Height:125 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



