Order Entry
Germany
Orders LinkContactUsLinkComponent
Jerricans, Nalgene®

Jerricans, Nalgene®

20 l, 229×305×445 mm, 53B
Catalog # 216-8693
   Low Manufacturing Impact
Jerricans, Nalgene®
Catalog # 216-8693
   Low Manufacturing Impact
Jerricans, Nalgene®
Jerricans, Nalgene®

20 l, 229×305×445 mm, 53B

Price
137,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, translucent with white PP screw cap.

  • Good chemical resistance
  • Temperature resistant from −100 to +120 °C
  • Stable sturdy design with integral graduations in gallons and litres, leakproof closure

Good stability through a large base and low centre of gravity. The spout is long enough for accurate pouring of liquids. With tethered sealing cap that cannot be lost. Recessed base offers additional support during pouring.

Documents

Specifications
  • Thread:
    53B
  • Capacity:
    20 l
  • W×D×H:
    229×305×445 mm
  • Cat. No.:
    216-8693
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.