Jerricans, Nalgene®
6 l, 152×203×343 mm, 53B
Catalog # 216-8691
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE, translucent with white PP screw cap.
- Good chemical resistance
- Temperature resistant from −100 to +120 °C
- Stable sturdy design with integral graduations in gallons and litres, leakproof closure
Good stability through a large base and low centre of gravity. The spout is long enough for accurate pouring of liquids. With tethered sealing cap that cannot be lost. Recessed base offers additional support during pouring.
Specifications
- Thread:53B
- Capacity:6 l
- W×D×H:152×203×343 mm
- Cat. No.:216-8691
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



