Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form, Nalgene®

Beakers, low form, Nalgene®

1000 ml
Catalog # 213-7217
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Catalog # 213-7217
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Beakers, low form, Nalgene®

1000 ml

Price
337,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE/PFA, transparent, without spout.

  • Excellent chemical resistance
  • High thermal resistance from –270 to +250 °C
  • Autoclavable

Ideal for demanding applications. Not for use on hotplates. With engraved graduation. No drip, single spout design provides precision pouring control.

Specifications
  • Capacity:
    1000 ml
  • Seq:
    05
  • Cat. No.:
    213-7217
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.