Beakers, low form, Nalgene®
250 ml
Catalog # 213-7214
Supplier: Thermo Fisher Scientific
Beakers, low form, Nalgene®
Catalog # 213-7214
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PTFE/PFA, transparent, without spout.
- Excellent chemical resistance
- High thermal resistance from –270 to +250 °C
- Autoclavable
Ideal for demanding applications. Not for use on hotplates. With engraved graduation. No drip, single spout design provides precision pouring control.
Documents
Specifications
- Capacity:250 ml
- Seq:03
- Cat. No.:213-7214
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



