Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form, Nalgene®

Beakers, low form, Nalgene®

100 ml
Catalog # 213-7212
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Catalog # 213-7212
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Beakers, low form, Nalgene®

100 ml

Price
69,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE/PFA, transparent, without spout.

  • Excellent chemical resistance
  • High thermal resistance from –270 to +250 °C
  • Autoclavable

Ideal for demanding applications. Not for use on hotplates. With engraved graduation. No drip, single spout design provides precision pouring control.

Specifications
  • Capacity:
    100 ml
  • Seq:
    02
  • Cat. No.:
    213-7212
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact