Beakers, low form, Nalgene®
50 ml
Artikelnummer 213-0212
Hersteller: Thermo Fisher Scientific
Beakers, low form, Nalgene®
Artikelnummer 213-0212
Hersteller: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PTFE/PFA, transparent, without spout.
- Excellent chemical resistance
- High thermal resistance from –270 to +250 °C
- Autoclavable
Ideal for demanding applications. Not for use on hotplates. With engraved graduation. No drip, single spout design provides precision pouring control.
Documents
Specifications
- Capacity:50 ml
- Seq:01
- Cat. No.:213-0212
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



