Beakers, low form, Nalgene®
250 ml, 25 - 250 ml
Catalog # 213-7134
Supplier: Thermo Fisher Scientific
Beakers, low form, Nalgene®
Catalog # 213-7134
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PMP (TPX) crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C, autoclavable at +121 °C (max. 20 minutes)
- Smooth surfaces for easy, fast cleaning
Designed for general laboratory use. With spout and easy to read, printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.
ISO 7056
: ISO 7056
Specifications
- Graduation Range:25 - 250 ml
- Capacity:250 ml
- Seq:05
- Cat. No.:213-7134
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
NAR Certificate of Retirement - Environmentally Preferable:Low Manufacturing Impact



