Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Beakers, low form, Nalgene®

250 ml, 25 - 250 ml
  213-7104
   Low Manufacturing Impact|Product Transparency and Disclosure
Beakers, low form, Nalgene®
  213-7104
   Low Manufacturing Impact|Product Transparency and Disclosure
Beakers, low form, Nalgene®
Beakers, low form, Nalgene®

250 ml, 25 - 250 ml

 
45,00 €
   
1 * 6 ST
 

PPCO, translucent.

  • Very good chemical resistance
  • Heat resistant up to +121 °C, autoclavable at +121 °C (max. 20 minutes)
  • Smooth surfaces for easy, fast cleaning

Designed for general laboratory use. With spout and easy to read printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.

ISO 7056

 : ISO 7056

 
  • Graduation Range:
    25 - 250 ml
  • Capacity:
    250 ml
  • Seq:
    09
  • Cat. No.:
    213-7104
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603), ACT Label
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact|Product Transparency and Disclosure