Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Soxhlet extractors

Complete, 70 ml, 100 ml, 34/35 NS, 34/35
  533-0040
Soxhlet extractors
  533-0040
Soxhlet extractors
Soxhlet extractors

Complete, 70 ml, 100 ml, 34/35 NS, 34/35

 
220,00 €
   
1 * 1 ST
 

DURAN®, borosilicate glass. For extraction from solids with solvents.

The solvent is recirculated continuously and distilled from the extracted sample before contacting the solid again. The extract is concentrated in the distillation flask. The method allows an effective separation with relatively small amounts of extracting solvents.

 : The complete apparatus consists of a round bottom flask with NS 29/32 socket, an extractor with NS 29/32 cone and a condenser with GL 14 tubing connectors. All parts are available separately.

 
  • Extraction cap.:
    70 ml
  • NS:
    34/35
  • Socket size:
    34/35 NS
  • Type:
    Complete
  • Seq:
    11
  • Flask capacity:
    100 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.