Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with standard ground joint

250 ml, 140 mm, 85 mm, 45/40 NS
Catalog # 271-1125
Supplier:   Lenz Laborglas
Flasks, Erlenmeyer, with standard ground joint
Catalog # 271-1125
Supplier:  Lenz Laborglas
Flasks, Erlenmeyer, with standard ground joint
Flasks, Erlenmeyer, with standard ground joint

250 ml, 140 mm, 85 mm, 45/40 NS

Price
24,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

 : DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    45/40 NS
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    30