Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with standard ground joint

50 ml, 85 mm, 51 mm, 19/26 NS
Catalog # 201-1121
Supplier:   Lenz Laborglas
Flasks, Erlenmeyer, with standard ground joint
Catalog # 201-1121
Supplier:  Lenz Laborglas
Flasks, Erlenmeyer, with standard ground joint
Flasks, Erlenmeyer, with standard ground joint

50 ml, 85 mm, 51 mm, 19/26 NS

Price
11,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Certifications: DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Documents

Specifications
  • Ext.Ø:
    51 mm
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Height:
    85 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.