Containers, wide mouth, square with thread
750 ml, 91,5×91,5×120 mm, 69 mm, 80 mm
Catalog # 215-3910
Supplier: Kautex
Jump to:
Product Details & Documents
PVC, square, transparent or brown transparent colours.
- Wide neck opening
- Easy to fill, easy to clean
- Leakproof
- Suitable for food
- Halal certified
Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.
Dokumente
KAUT310-70596_TDS_EN KAUT310-70598_TDS_EN KAUT310-70599_TDS_EN
Technisches Datenblatt
Specifications
- Thread:80 mm
- Capacity:750 ml
- Seq:06
- W×D×H:91,5×91,5×120 mm
- Neck I-Ø:69 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



