Containers, wide mouth, square with thread
1000 ml, 97×97×143 mm, 69 mm, 80 mm
Catalog # 215-3932
Supplier: Kautex
Jump to:
Product Details & Documents
PVC, square, transparent or brown transparent colours.
- Wide neck opening
- Easy to fill, easy to clean
- Leakproof
- Suitable for food
- Halal certified
Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.
Dokumente
KAUT310-70596_TDS_EN KAUT310-70598_TDS_EN KAUT310-70599_TDS_EN
Technisches Datenblatt
Specifications
- Thread:80 mm
- Capacity:1000 ml
- Seq:15
- W×D×H:97×97×143 mm
- Neck I-Ø:69 mm



