Order Entry
Germany
Orders LinkContactUsLinkComponent
Slide trays

Slide trays

Slide tray, White, PVC, 680×190 mm, 40
Catalog # 631-9144
Supplier:   KARTELL
Slide trays
Catalog # 631-9144
Supplier:  KARTELL
Slide trays
Slide trays

Slide tray, White, PVC, 680×190 mm, 40

Price
44,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Identification of different dyes on the slides.

  • Easy removal of slides
  • Slide trays for 76×26 mm slides

Colour: White

Specifications
  • No. of slides:
    40
  • W×D:
    680×190 mm
  • Colour:
    White
  • Description:
    Slide tray
  • Material:
    PVC