Laboratory trays
252×252×82 mm
Catalog # 216-2112
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, white.
- Robust, impact resistant design
- Heat resistant up to +70 °C
- Smooth surfaces for easy cleaning
General purpose trays for a wide variety of laboratory uses. Also suitable for use in the food industry.
Specifications
- Seq:05
- W×D×H:252×252×82 mm



