Order Entry
Germany
Orders LinkContactUsLinkComponent
Urine sample containers, with screw cap

Urine sample containers, with screw cap

Red cap, 150 ml, Sterile, 62,5 mm, 73 mm, Individually
Catalog # 216-0267
Supplier:   KARTELL
Urine sample containers, with screw cap
Catalog # 216-0267
Supplier:  KARTELL
Urine sample containers, with screw cap
Urine sample containers, with screw cap

Red cap, 150 ml, Sterile, 62,5 mm, 73 mm, Individually

Price
201,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

PP, translucent urine cups with screw cap. Non sterile cups have a blue screw cap and are sold in multi-packs. Sterile cups have a red screw cap and a satinised marking area and are individually wrapped.

  • Available sterile or non sterile
  • Quick opening and closing twist cap, leakproof
Specifications
  • Ext.Ø:
    62,5 mm
  • Packed:
    Individually
  • Version:
    Sterile
  • Capacity:
    150 ml
  • Description:
    Red cap
  • Height:
    73 mm
  • Seq:
    03