Watch glasses
Watch glass, PP, moulded base, 119 mm
Catalog # 216-1140
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, transparent.
- Excellent chemical resistance
- Heat resistant up to +120 °C
- Autoclavable
Stable, with extra wide foot.
Specifications
- Ø:119 mm
- Description:Watch glass, PP, moulded base
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



