Order Entry
Germany
Orders LinkContactUsLinkComponent
Measuring cylinders, conical, PP

Measuring cylinders, conical, PP

100 ml, 2 ml, 118 mm
Catalog # 213-8010
Supplier:   KARTELL
Measuring cylinders, conical, PP
Catalog # 213-8010
Supplier:  KARTELL
Measuring cylinders, conical, PP
Measuring cylinders, conical, PP

100 ml, 2 ml, 118 mm

Price
7,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, transparent.

  • Good chemical resistance
  • Autoclavable to +121 °C
  • Liquid volume is easy to read

Ideal for a wide range of applications. With moulded graduations. Broad base for stability.

Specifications
  • Capacity:
    100 ml
  • Height:
    118 mm
  • Division:
    2 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.