Order Entry
Germany
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Ranvier type

Dropping bottles, LDPE, Ranvier type

1000 ml, 220 mm, 95 mm
Catalog # 215-9130
Supplier:   KARTELL
Dropping bottles, LDPE, Ranvier type
Catalog # 215-9130
Supplier:  KARTELL
Dropping bottles, LDPE, Ranvier type
Dropping bottles, LDPE, Ranvier type

1000 ml, 220 mm, 95 mm

Price
11,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent with red polyethylene screw cap.

  • Good chemical resistance
  • Heat resistance up to +80 °C
  • Leakproof

Bottles complete with dropping pipette and rubber teat.

Specifications
  • Ext.Ø:
    95 mm
  • Capacity:
    1000 ml
  • Height:
    220 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.