Order Entry
Germany
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Ranvier type

Dropping bottles, LDPE, Ranvier type

50 ml, 96 mm, 35 mm
Catalog # 215-9110
Supplier:   KARTELL
Dropping bottles, LDPE, Ranvier type
Catalog # 215-9110
Supplier:  KARTELL
Dropping bottles, LDPE, Ranvier type
Dropping bottles, LDPE, Ranvier type

50 ml, 96 mm, 35 mm

Price
8,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent with red polyethylene screw cap.

  • Good chemical resistance
  • Heat resistance up to +80 °C
  • Leakproof

Bottles complete with dropping pipette and rubber teat.

Specifications
  • Ext.Ø:
    35 mm
  • Capacity:
    50 ml
  • Height:
    96 mm