Order Entry
Germany
Orders LinkContactUsLinkComponent
Laboratory trays

Laboratory trays

635×515×190 mm, 540×420×180 mm
Catalog # 216-2030
Supplier:   KARTELL
Laboratory trays
Catalog # 216-2030
Supplier:  KARTELL
Laboratory trays
Laboratory trays

635×515×190 mm, 540×420×180 mm

Price
279,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PVC, white.

  • Thick walled and robust
  • Heat resistant up to 70 °C
  • Smooth surfaces allow easy cleaning

With ribs on base. Highly versatile trays, ideal for a wide range of applications. The ribs on the base make these trays ideal for use as developing trays.

Specifications
  • W×D×H ext.:
    635×515×190 mm
  • Seq:
    07
  • W×D×H int.:
    540×420×180 mm