Order Entry
Germany
Orders LinkContactUsLinkComponent
Laboratory trays

Laboratory trays

765×620×110 mm, 675×530×100 mm
Catalog # 216-2025
Supplier:   KARTELL
Laboratory trays
Catalog # 216-2025
Supplier:  KARTELL
Laboratory trays
Laboratory trays

765×620×110 mm, 675×530×100 mm

Price
210,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PVC, white.

  • Thick walled and robust
  • Heat resistant up to 70 °C
  • Smooth surfaces allow easy cleaning

With ribs on base. Highly versatile trays, ideal for a wide range of applications. The ribs on the base make these trays ideal for use as developing trays.

Specifications
  • W×D×H ext.:
    765×620×110 mm
  • Seq:
    08
  • W×D×H int.:
    675×530×100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.