Order Entry
Germany
Orders LinkContactUsLinkComponent
Laboratory stands

Laboratory stands

Model B, 300×150 mm
Catalog # 241-3216
Supplier:   KARTELL
Laboratory stands
Catalog # 241-3216
Supplier:  KARTELL
Laboratory stands
Laboratory stands

Model B, 300×150 mm

Price
176,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP stand bases with rods made from chrome plated steel. Ideal for use as stands for burettes, funnels or separating funnels. Not recommended for heavier weights.

  • Rods are 250 mm long, 12 mm diameter and can be screwed together to reach the desired height
  • Model A: Stand base 300×150×15 mm with centre hole
  • Model B: Stand base 300×150×15 mm with off-centre hole

 : Each pack includes two rods measuring 250×12 mm. Extra rods can be ordered separately.

Specifications
  • Description:
    Model B
  • L×W:
    300×150 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare rod, chromium-plated steel, 12×250 mm
    Spare rod, chromium-plated steel, 12×250 mm
    241-3217
    Log in for availability
    1 * 1 ST - 69,20 €