Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1000 ml, 146 mm, 110 mm, 20 ml
Catalog # 213-0190
Supplier:   KARTELL
Beakers, low form
Catalog # 213-0190
Supplier:  KARTELL
Beakers, low form
Beakers, low form

1000 ml, 146 mm, 110 mm, 20 ml

Price
30,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read embossed graduations.

ISO 7056

Certifications: ISO 7056

Documents

Specifications
  • Ext.Ø:
    110 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    1000 ml
  • Height:
    146 mm
  • Seq:
    06