Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

25 ml, 49 mm, 34 mm, 1 ml
Catalog # 213-0185
Supplier:   KARTELL
Beakers, low form
Catalog # 213-0185
Supplier:  KARTELL
Beakers, low form
Beakers, low form

25 ml, 49 mm, 34 mm, 1 ml

Price
9,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read embossed graduations.

ISO 7056

Certifications: ISO 7056

Documents

Specifications
  • Ext.Ø:
    34 mm
  • Graduation Interval:
    1 ml
  • Capacity:
    25 ml
  • Height:
    49 mm
  • Seq:
    01