Beakers, low form
50 ml, 59 mm, 39 mm, 10 ml
KART1535
: KARTELL
PFA, translucent, with spout.
- Space-saving stackable design
- High thermal resistance from −250 to +270 °C
- Autoclavable, easy to clean
Embossed graduations are easy to read and resistant to wear from repeated use.
- Ext.Ø:39 mm
- Graduation Interval:10 ml
- Capacity:50 ml
- Height:59 mm
- Seq:02



