Order Entry
Germany
Orders LinkContactUsLinkComponent
Holders for test tubes

Holders for test tubes

8, 20 mm, 220×54×65,5 mm
Catalog # 212-6896
Supplier:   KARTELL
Holders for test tubes
Catalog # 212-6896
Supplier:  KARTELL
Holders for test tubes
Holders for test tubes

8, 20 mm, 220×54×65,5 mm

Price
19,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, white.

  • Good thermal and chemical resistance
  • Can be used in water baths
  • The tubes contents are always visible

Designed for titrations.

Specifications
  • For tube Ø:
    20 mm
  • No. of Holes:
    8
  • W×D×H:
    220×54×65,5 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base plate that can hold two racks, 202×156×13,5 mm
    Base plate that can hold two racks, 202×156×13,5 mm
    212-6897
    Log in for availability
    1 * 1 ST - 18,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.