Holders for test tubes
9, 18 mm, 220×55×65,0 mm
Catalog # 212-6895
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, white.
- Good thermal and chemical resistance
- Can be used in water baths
- The tubes contents are always visible
Designed for titrations.
Specifications
- For tube Ø:18 mm
- No. of Holes:9
- W×D×H:220×55×65,0 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base plate that can hold two racks, 202×156×13,5 mmBase plate that can hold two racks, 202×156×13,5 mm212-6897Log in for availability1 * 1 ST - 18,70 €



