Holders for test tubes
10, 16 mm, 220×55×62,5 mm
212-6710
: KARTELL
PP, white.
- Good thermal and chemical resistance
- Can be used in water baths
- The tubes contents are always visible
Designed for titrations.
- For tube Ø:16 mm
- No. of Holes:10
- W×D×H:220×55×62,5 mm



