Order Entry
Germany
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

10 - 20 °Bé, 1, 220 mm
Catalog # AMARH842402
Supplier:   Amarell
Baumé hydrometers
Catalog # AMARH842402
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

10 - 20 °Bé, 1, 220 mm

Price
25,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    220 mm
  • Seq:
    11
  • Division:
    1
  • Range:
    10 - 20 °Bé