Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Labels, control seals, close-it

Control seals, printed, Aluminium/paper, Black, 95×95 mm
Catalog # 312-1154
Supplier:   BURKLE
Labels, control seals, close-it
Catalog # 312-1154
Supplier:  BURKLE
Labels, control seals, close-it
Labels, control seals, close-it

Control seals, printed, Aluminium/paper, Black, 95×95 mm

Price
66,20 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

Designed to seal the holes in sacks or boxes created when samples are taken, the strong adhesive on the 'close-it' label allows adhesion to surfaces that are slightly moist, frozen or coated with powder. The aluminium backing creates a vapour barrier and seals the container hermetically.

  • Adheres extremely firmly
  • Can be written on
  • Colour coded for easy recognition

 : Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.

Specifications
  • Colour:
    Black
  • Description:
    Control seals, printed
  • Dimensions:
    95×95 mm
  • Material:
    Aluminium/paper