Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

2000 ml, 205 mm, 125 mm
Catalog # 213-1565
Supplier:   Brand
Beakers, low form
Catalog # 213-1565
Supplier:  Brand
Beakers, low form
Beakers, low form

2000 ml, 205 mm, 125 mm

Price
485,75 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE, with spout.

  • Excellent chemical resistance
  • Temperature resistant from −200 to +280 °C
  • Flat bottom for good heat transfer, for example when used on regulated hotplates

Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.

Specifications
  • Ext.Ø:
    125 mm
  • Capacity:
    2000 ml
  • Height:
    205 mm
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.