Beakers, low form, ETFE
25 ml, 50 mm, 32 mm, 5 ml
Catalog # BRND90224
Supplier: Brand
Jump to:
Product Details & Documents
ETFE, translucent.
- Excellent chemical resistance
- Good thermal resistance from –100 to +150 °C
- Autoclavable
With spout and easy to read blue printed graduations.
Certifications: ISO 7056
Specifications
- Ext.Ø:32 mm
- Graduation Interval:5 ml
- Capacity:25 ml
- Height:50 mm
- Seq:01



