Funnel stands
Plates with aluminum support rod (Ø×L: 12,7×595 mm), 450×140 mm, 4 funnels
Catalog # BRND74511
Supplier: Brand
Jump to:
Product Details & Documents
PP plates for holding two or four funnels with top outer-Ø of 50 to 120 mm.
- With aluminum support rod (Ø×L: 12,7×595 mm)
- Adjustable funnel height
Documents
BRND74511_TDS_EN
Datasheet
Specifications
- For:4 funnels
- Description:Plates with aluminum support rod (Ø×L: 12,7×595 mm)
- L×W:450×140 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



