Automatic burettes, Dr. Schilling pattern, SILBERBRAND
15 ml, 0,1 ml, 510 mm, 0,08 ± ml
Catalog # 612-9921
Supplier: Brand
Jump to:
Product Details & Documents
AR-GLAS®, class B.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, reduced distance between subdivision marks
- Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration
With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml.
With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml
Certifications: Error limits according to class B, DIN EN ISO 385.
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
Specifications
- Capacity:15 ml
- Seq:02
- Division:0,1 ml
- Tolerance:0,08 ± ml
- Total height:510 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



