Order Entry
Germany
Orders LinkContactUsLinkComponent
Automatic burettes, Dr. Schilling pattern, SILBERBRAND

Automatic burettes, Dr. Schilling pattern, SILBERBRAND

10 ml, 0,05 ml, 530 mm, 0,05 ± ml
Catalog # 612-9920
Supplier:   Brand
Automatic burettes, Dr. Schilling pattern, SILBERBRAND
Catalog # 612-9920
Supplier:  Brand
Automatic burettes, Dr. Schilling pattern, SILBERBRAND
Automatic burettes, Dr. Schilling pattern, SILBERBRAND

10 ml, 0,05 ml, 530 mm, 0,05 ± ml

Price
92,95 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-GLAS®, class B.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, reduced distance between subdivision marks
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml.

With bottle: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml

Certifications: Error limits according to class B, DIN EN ISO 385.

Specifications
  • Capacity:
    10 ml
  • Seq:
    01
  • Division:
    0,05 ml
  • Tolerance:
    0,05 ± ml
  • Total height:
    530 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.