Order Entry
Germany
Orders LinkContactUsLinkComponent
Watch glasses

Watch glasses

Watch glass, PTFE, 75 mm
Catalog # 216-1155
Supplier:   Brand
Watch glasses
Catalog # 216-1155
Supplier:  Brand
Watch glasses
Watch glasses

Watch glass, PTFE, 75 mm

Price
18,85 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE, white.

  • Very good chemical resistance
  • Temperature resistant from –200 to +280 °C
  • Exceptionally smooth surfaces to prevent contamination

Ideal for covering PTFE beakers when decomposing and evaporating, can also be used as evaporating dishes. Extremely robust.

Specifications
  • Ø:
    75 mm
  • Description:
    Watch glass, PTFE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.