Order Entry
Germany
Orders LinkContactUsLinkComponent
Storage Boxes for Cryogenic Tubes

Storage Boxes for Cryogenic Tubes

10×10, Cryotubes 1,2 and 2 ml with internal thread, 132×132×53 mm
Catalog # 479-1234
Supplier:   Brand
Storage Boxes for Cryogenic Tubes
Catalog # 479-1234
Supplier:  Brand
Storage Boxes for Cryogenic Tubes
Storage Boxes for Cryogenic Tubes

10×10, Cryotubes 1,2 and 2 ml with internal thread, 132×132×53 mm

Price
68,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

PC. The transparent cover allows the user to see the contents of the box.

  • Operating range −196 to +121 °C (in the gaseous phase of liquid nitrogen)
  • Autoclavable at 121 °C (2 bar), acc. DIN EN 285
  • Stackable

Printed with a series of squares (numbered from 1 to 81 or 1 to 100). The surface accepts writing with markers, facilitating inventory control.

Specifications
  • Compartments:
    10×10
  • For:
    Cryotubes 1,2 and 2 ml with internal thread
  • W×D×H ext.:
    132×132×53 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.