Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Storage Boxes for Cryogenic Tubes

9×9, Cryotubes 1,2 and 2 ml with internal or external thread, 132×132×53 mm
Catalog # 479-1232
Supplier:   Brand
Storage Boxes for Cryogenic Tubes
Catalog # 479-1232
Supplier:  Brand
Storage Boxes for Cryogenic Tubes
Storage Boxes for Cryogenic Tubes

9×9, Cryotubes 1,2 and 2 ml with internal or external thread, 132×132×53 mm

Price
66,80 €
Log in for availability
1 * 4 ST
Product Details & Documents

PC. The transparent cover allows the user to see the contents of the box.

  • Operating range −196 to +121 °C (in the gaseous phase of liquid nitrogen)
  • Autoclavable at 121 °C (2 bar), acc. DIN EN 285
  • Stackable

Printed with a series of squares (numbered from 1 to 81 or 1 to 100). The surface accepts writing with markers, facilitating inventory control.

Specifications
  • Compartments:
    9×9
  • For:
    Cryotubes 1,2 and 2 ml with internal or external thread
  • W×D×H ext.:
    132×132×53 mm