Order Entry
Germany
Orders LinkContactUsLinkComponent
Pharmacy scoops

Pharmacy scoops

500 ml, 350 mm, 102 mm
Catalog # 231-0205
Supplier:   BOCHEM
Pharmacy scoops
Catalog # 231-0205
Supplier:  BOCHEM
Pharmacy scoops
Pharmacy scoops

500 ml, 350 mm, 102 mm

Price
128,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These chemical scoops made from stainless steel 18/10 are ideal for use in pharmaceutical and food industries.

  • With welded handle
  • Food contact approved
Specifications
  • Ø:
    102 mm
  • Capacity:
    500 ml
  • Length:
    350 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.